Cylindrical Roller Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 210 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x210x210 mm |
---|---|
Logistic Weight | 3923 g |
Inner diameter | 140 mm |
Outer diameter | 210 mm |
Width | 33 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU10 |
Material | Bearing steel |
Reference speed | 3600 rpm |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 245000 N |
Basic dynamic load, radial - Cr | 200000 N |
Usually arrives within 14 working days