NSK NF321MC3 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing
See technical informationSee documentsReferences
NSK:NF321MC3
Rubix:211A6057
EAN:00029176537394

Documents
Product details : NSK NF321MC3 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing NSK
Technical specifications
Attributes
| Inner diameter | 105 mm |
|---|---|
| Outer diameter | 225 mm |
| Width | 49 mm |
| Bearing Clearance | c3 |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 892.35 excl. VAT
/ Each
£ 1,070.82 incl. VAT
- Usually arrives within 14 working days
