FAG NU2320-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167393610030
Cylindrical roller bearing
See technical informationReferences
FAG:NU2320-E-XL-TVP2-C3
Rubix:229A1690
Manufacturer :0167393610030
EAN:4012801234610

Product details : FAG NU2320-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167393610030
Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x215x215 mm |
|---|---|
| Logistic Weight | 12056 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 73 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 2500 rpm |
| Basic static load, radial - C0r | 720000 N |
| Basic dynamic load, radial - Cr | 680000 N |
Show UNSPSC/ECL@SS
£ 458.79 excl. VAT
/ Each
£ 550.55 incl. VAT
- Delivery usually within ( 7 ) days
