SKF NUP 2311 ECP CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearing

See technical information
References
SKF:NUP 2311 ECP
Rubix:229A3791
EAN:7316577114013
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter120 mm
Width43 mm
See all Specifications

Product details : SKF NUP 2311 ECP CYLINDRICAL ROLLER BEARING


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Strengths

- High radial load carrying capacity
- Low friction
- Long service life
- Locate the shaft axially in both directions
- Separable design

Technical specifications


Attributes
Logistic Weight2309 g
Inner diameter55 mm
Outer diameter120 mm
Width43 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Reference speed6000 rpm
Basic static load, radial - C0r232000 N
Basic dynamic load, radial - Cr232000 N
Show UNSPSC/ECL@SS
£ 332.97 excl. VAT
/ Each
£ 399.56 incl. VAT
  • Delivery usually within ( 3 ) days