References
FAG:NU1018-XL-M1-C3
Rubix:158A1227
Manufacturer :0190046720030
EAN:4012801391764

Product details : FAG NU1018-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x140x140 mm |
|---|---|
| Logistic Weight | 1320 g |
| Inner diameter | 90 mm |
| Outer diameter | 140 mm |
| Width | 24 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 4550 rpm |
| Basic static load, radial - C0r | 124000 N |
| Basic dynamic load, radial - Cr | 111000 N |
Show UNSPSC/ECL@SS
£ 149.40 excl. VAT
/ Each
£ 179.28 incl. VAT
- Delivery usually within ( 7 ) days
