NTN NU2206ET2XC3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2206ET2XC3
See technical informationSee documentsReferences
NTN:NU2206ET2XC3
Rubix:205A6384
EAN:4547359140668



Documents
Product details : NTN NU2206ET2XC3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x20 mm |
|---|---|
| Logistic Weight | 266 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 20 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 50000 N |
| Basic dynamic load, radial - Cr | 49000 N |
Show UNSPSC/ECL@SS
£ 28.22 excl. VAT
/ Each
£ 33.86 incl. VAT
- Delivery usually within ( 3 ) days
