Cylindrical roller bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 280 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 58x280x280 mm |
---|---|
Logistic Weight | 18682 g |
Inner diameter | 130 mm |
Outer diameter | 280 mm |
Width | 58 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU..-E-XL-M1 |
Cage | Brass |
Reference speed | 2340 rpm |
Limit speed | 4250 rpm |
Basic static load, radial - C0r | 720000 N |
Basic dynamic load, radial - Cr | 720000 N |
Usually arrives within 14 working days