Cylindrical roller bearing FAG
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 24 mm |
Logistic Weight | 1480 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 150 mm |
Width | 24 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ10 |
Cage | Brass |
Usually arrives within 14 working days