Cylindrical roller bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 420 mm |
Width | 106 mm |
Logistic Weight | 60400 g |
---|---|
Inner diameter | 280 mm |
Outer diameter | 420 mm |
Width | 106 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NN..-AS-K-M-SP |
Cage | Brass |
Basic static load, radial - C0r | 2090000 N |
Basic dynamic load, radial - Cr | 1090000 N |
Usually arrives within 14 working days