NTN NJ216EG1 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ216EG1
See technical informationSee documentsReferences
NTN:NJ216EG1
Rubix:205A5564
EAN:4547359118216



Documents
Product details : NTN NJ216EG1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, brass cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x26 mm |
|---|---|
| Logistic Weight | 1575 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 167000 N |
| Basic dynamic load, radial - Cr | 139000 N |
Show UNSPSC/ECL@SS
£ 110.96 excl. VAT
/ Each
£ 133.15 incl. VAT
- Usually arrives within 14 working days
