NUP..-E-XL-M1
Inner diameter | 105 mm |
---|---|
Outer diameter | 190 mm |
Width | 36 mm |
Inner diameter | 105 mm |
---|---|
Outer diameter | 190 mm |
Width | 36 mm |
Bearing Clearance | C3 |
Series | NUP..-E-XL-M1 |
Cage | Brass |
Limit speed | 5600 rpm |
Basic static load, radial - C0r | 320000 N |
Basic dynamic load, radial - Cr | 310000 N |
Usually arrives within 14 working days