Cylindrical roller bearing
Inner diameter | 105 mm |
---|---|
Outer diameter | 190 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 31x125x125 mm |
---|---|
Logistic Weight | 1720 g |
Inner diameter | 105 mm |
Outer diameter | 190 mm |
Width | 36 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NUP..-E-XL-M1 |
Cage | Brass |
Reference speed | 3850 rpm |
Limit speed | 10100 rpm |
Basic static load, radial - C0r | 195000 N |
Basic dynamic load, radial - Cr | 185000 N |
Usually arrives within 14 working days