INA SL182928-B-XL CYLINDRICAL ROLLER BEARING SL18 FULL COMPLEMENT ROLL
Cylindrical roller bearing
See technical informationReferences
INA:SL182928-B-XL
Rubix:238A3686
Manufacturer :0508935720000
EAN:4054366704245

Product details : INA SL182928-B-XL CYLINDRICAL ROLLER BEARING SL18 FULL COMPLEMENT ROLL
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x190x190 mm |
|---|---|
| Logistic Weight | 2410 g |
| Inner diameter | 140 mm |
| Outer diameter | 190 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1370 rpm |
| Basic static load, radial - C0r | 375000 N |
| Basic dynamic load, radial - Cr | 260000 N |
Show UNSPSC/ECL@SS
£ 367.61 excl. VAT
/ Each
£ 441.13 incl. VAT
- In stock: Next day delivery
