References
FAG:N314-E-XL-TVP2
Rubix:158A0471
Manufacturer :0167340840000
EAN:4012801404099

Product details : FAG N314-E-XL-TVP2 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing N3..-E-TVP2, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N3
Technical specifications
Attributes
| Logistic Weight | 2790 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Basic static load, radial - C0r | 222000 N |
| Basic dynamic load, radial - Cr | 242000 N |
Show UNSPSC/ECL@SS
£ 168.23 excl. VAT
/ Each
£ 201.88 incl. VAT
- Usually arrives within 14 working days
