Cylindrical roller bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 60 mm |
Logistic Weight | 7474 g |
---|---|
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 60 mm |
Bearing Clearance | C4 |
Sealing | Open |
Series | NJ23..-E |
Cage | Brass |
Usually arrives within 14 working days