NTN NU2220G1 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2211G1
See technical informationSee documentsReferences
NTN:NU2220G1
Rubix:205A6477
EAN:4547359142020



Documents
Product details : NTN NU2220G1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x46 mm |
|---|---|
| Logistic Weight | 5000 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 340000 N |
| Basic dynamic load, radial - Cr | 258000 N |
Show UNSPSC/ECL@SS
£ 385.64 excl. VAT
/ Each
£ 462.77 incl. VAT
- Usually arrives within 14 working days
