FAG N321-E-XL-M1 CYLINDRICAL ROLLER BEARINGFULL COMPLEMENT SINGLE ROW
Cylindrical roller bearing
See technical informationReferences
FAG:N321-E-XL-M1
Rubix:238A2946
Manufacturer :0192188260000
EAN:4012801628402

Product details : FAG N321-E-XL-M1 CYLINDRICAL ROLLER BEARINGFULL COMPLEMENT SINGLE ROW
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 9907 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 225 mm |
| Width | 49 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 956.64 excl. VAT
/ Each
£ 1,147.97 incl. VAT
- Usually arrives within 14 working days
