Cylindrical roller bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 290 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 80x290x290 mm |
---|---|
Logistic Weight | 23700 g |
Inner diameter | 160 mm |
Outer diameter | 290 mm |
Width | 80 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU..-E-XL-M1 |
Material | Steel |
Cage | Brass |
Reference speed | 1660 rpm |
Limit speed | 4150 rpm |
Basic static load, radial - C0r | 1170000 N |
Basic dynamic load, radial - Cr | 940000 N |
In stock: Next day delivery