Cylindrical roller bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 37 mm |
Logistic Weight | 1903 g |
---|---|
Inner diameter | 90 mm |
Outer diameter | 140 mm |
Width | 37 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NN..-D-K-TVP-SP-XL |
Cage | Polyamide |
Basic static load, radial - C0r | 216000 N |
Basic dynamic load, radial - Cr | 162000 N |
Usually arrives within 14 working days