FAG NJ2226-E-XL-M1 CYLINDRICAL ROLLER BEARING 167351530000
Cylindrical roller bearing
See technical informationReferences
FAG:NJ2226-E-XL-M1
Rubix:229A1436
Manufacturer :0167351530000
EAN:4012801380867

Product details : FAG NJ2226-E-XL-M1 CYLINDRICAL ROLLER BEARING 167351530000
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x230x230 mm |
|---|---|
| Logistic Weight | 11500 g |
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 64 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 2280 rpm |
| Basic static load, radial - C0r | 730000 N |
| Basic dynamic load, radial - Cr | 620000 N |
Show UNSPSC/ECL@SS
£ 797.97 excl. VAT
/ Each
£ 957.56 incl. VAT
- Delivery usually within ( 7 ) days
