References
FAG:NU314-E-XL-JP3
Rubix:238A5908
Manufacturer :0390590810000
EAN:4012802161762

Product details : FAG NU314-E-XL-JP3 CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 2760 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 131.82 excl. VAT
/ Each
£ 158.18 incl. VAT
- Usually arrives within 14 working days
