Cylindrical roller bearing
Inner diameter | 380 mm |
---|---|
Outer diameter | 560 mm |
Width | 82 mm |
Logistic Weight | 67150 g |
---|---|
Inner diameter | 380 mm |
Outer diameter | 560 mm |
Width | 82 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU..-M1A |
Cage | Brass |
Reference speed | 1050 rpm |
Limit speed | 1880 rpm |
Basic static load, radial - C0r | 1990000 N |
Basic dynamic load, radial - Cr | 1170000 N |
Usually arrives within 14 working days