FAG NU1048-M1A-C3 CYLINDRICAL ROLLER BEARING 0167374310030
Cylindrical roller bearing
See technical informationReferences
FAG:NU1048-M1A-C3
Rubix:229A4506
Manufacturer :0167374310030
EAN:4012801337366

Product details : FAG NU1048-M1A-C3 CYLINDRICAL ROLLER BEARING 0167374310030
Cylindrical roller bearing NU..-M1A, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x360x360 mm |
|---|---|
| Logistic Weight | 20236 g |
| Inner diameter | 240 mm |
| Outer diameter | 360 mm |
| Width | 56 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 1850 rpm |
| Basic static load, radial - C0r | 840000 N |
| Basic dynamic load, radial - Cr | 540000 N |
Show UNSPSC/ECL@SS
£ 1,499.42 excl. VAT
/ Each
£ 1,799.30 incl. VAT
- Usually arrives within 14 working days
