NTN - Cylindrical Roller Bearing - NJ409
Inner diameter | 45 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 120x120x29 mm |
---|---|
Logistic Weight | 1660 g |
Inner diameter | 45 mm |
Outer diameter | 120 mm |
Width | 29 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ400 |
Material | Steel |
Cage | Steel |
Reference speed | 6100 rpm |
Limit speed | 75000 rpm |
Basic static load, radial - C0r | 102000 N |
Basic dynamic load, radial - Cr | 119000 N |
Usually arrives within 14 working days