References
FAG:NU206-E-XL-JP1
Rubix:274A8112
Manufacturer :0192382900000
EAN:4012801589864

Product details : FAG NU206-E-XL-JP1 CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 205 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 24.95 excl. VAT
/ Each
£ 29.94 incl. VAT
- Usually arrives within 14 working days
