NTN - Cylindrical Roller Bearing - NJ2207
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 72x72x23 mm |
---|---|
Logistic Weight | 426 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 23 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ2200 |
Cage | Steel |
Usually arrives within 14 working days