Cylindrical roller bearing
Inner diameter | 320 mm |
---|---|
Outer diameter | 440 mm |
Width | 118 mm |
Logistic Weight | 51410 g |
---|---|
Inner diameter | 320 mm |
Outer diameter | 440 mm |
Width | 118 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NNU49..-S-K-M-SP |
Cage | Brass |
Basic static load, radial - C0r | 2550000 N |
Basic dynamic load, radial - Cr | 1070000 N |
Usually arrives within 14 working days