NTN NU311G1C4 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU311G1C4
See technical informationSee documentsReferences
NTN:NU311G1C4
Rubix:205A6704
EAN:4547359146356



Documents
Product details : NTN NU311G1C4 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x29 mm |
|---|---|
| Logistic Weight | 1570 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 111000 N |
| Basic dynamic load, radial - Cr | 111000 N |
Show UNSPSC/ECL@SS
£ 133.63 excl. VAT
/ Each
£ 160.36 incl. VAT
- Usually arrives within 14 working days
