References
FAG:NUP210-E-XL-JP3
Rubix:274A8202
Manufacturer :0389989630000
EAN:4012802188806

Product details : FAG NUP210-E-XL-JP3 CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 510 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 54.78 excl. VAT
/ Each
£ 65.74 incl. VAT
- Usually arrives within 14 working days
