NSK NU210EWKC3 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing NU23

References
nsk:NU210EWKC3
rubix:200A8180
manufacturer :NU210EWKC3 *5
ean:00029176641718
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter90 mm
Width20 mm
See all Specifications

Product details : NSK NU210EWKC3 CYLINDRICAL ROLLER BEARING


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight490 g
Inner diameter50 mm
Outer diameter90 mm
Width20 mm
Bearing ClearanceC3
SealingOpen
Show UNSPSC/ECL@SS
£ 43.01 excl. VAT
/ Each
£ 51.61 incl. VAT
  • Usually arrives within 14 working days