FAG NJ1026-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing
See technical informationSee documentsReferences
FAG:NJ1026-XL-M1
Rubix:270A3913
Manufacturer :0192204050000
EAN:4012801625876

Documents
Product details : FAG NJ1026-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ. . -XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ.
Technical specifications
Attributes
| Logistic Weight | 3810 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 200 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | brass (cage) |
| Cage | brass |
| Reference speed | 3500 rpm |
| Basic static load, radial - C0r | 250000 N |
| Basic dynamic load, radial - Cr | 212000 N |
Show UNSPSC/ECL@SS
£ 332.03 excl. VAT
/ Each
£ 398.44 incl. VAT
- Usually arrives within 14 working days
