Cylindrical roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Logistic Weight | 1830 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 120 mm |
Width | 29 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nj27 |
Cage | brass |
Usually arrives within 14 working days