NTN NJ2316EG1C4 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2316EG1C4
See technical informationSee documentsReferences
NTN:NJ2316EG1C4
Rubix:205A5788
EAN:4547359121476



Documents
Product details : NTN NJ2316EG1C4 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, brass cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x58 mm |
|---|---|
| Logistic Weight | 6435 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 58 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 430000 N |
| Basic dynamic load, radial - Cr | 355000 N |
Show UNSPSC/ECL@SS
£ 475.09 excl. VAT
/ Each
£ 570.11 incl. VAT
- Usually arrives within 14 working days
