References
NTN:NJ228EG1C3
Rubix:205A5697
EAN:4547359120387



Product details : NTN NJ228EG1C3 CYLINDRICAL ROLLER BEARING
In the family of cylindrical roller bearings, the single-row cylindrical roller bearing supports high radial loads. The ISO standard ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different cage types, bores and shoulder rings.
presence of SVHC >0.1% - Substance: Lead CAS: 7439-92-1 Concentration: >0.3 and <1%
Applications
-Vibrating machines-Pumps (petrochemicals)
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 250 mm |
| Width | 42 mm |
| Bearing Clearance | c3 |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 609.68 excl. VAT
/ Each
£ 731.62 incl. VAT
- Usually arrives within 14 working days
