Cylindrical roller bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 500 mm |
Width | 95 mm |
Logistic Weight | 93040 g |
---|---|
Inner diameter | 240 mm |
Outer diameter | 500 mm |
Width | 95 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU3..-E |
Cage | Brass |
Reference speed | 1000 rpm |
Limit speed | 1980 rpm |
Basic static load, radial - C0r | 2280000 N |
Basic dynamic load, radial - Cr | 1720000 N |
Usually arrives within 14 working days