References
FAG:N326-E-XL-M1
Rubix:158A0467
Manufacturer :0192189150000
EAN:4012801404327

Product details : FAG N326-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing N3..-E-M1, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N3
Technical specifications
Attributes
| Logistic Weight | 18400 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 280 mm |
| Width | 58 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Basic static load, radial - C0r | 720000 N |
| Basic dynamic load, radial - Cr | 720000 N |
Show UNSPSC/ECL@SS
£ 1,340.79 excl. VAT
/ Each
£ 1,608.95 incl. VAT
- Usually arrives within 14 working days
