References
FAG:NJ2230-E-XL-M1
Rubix:274A7972
Manufacturer :0167352000000
EAN:4012801380928

Product details : FAG NJ2230-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 18900 g |
|---|---|
| Inner diameter | 150 mm |
| Outer diameter | 270 mm |
| Width | 73 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 1850 rpm |
| Basic static load, radial - C0r | 970000 N |
| Basic dynamic load, radial - Cr | 780000 N |
Show UNSPSC/ECL@SS
£ 1,160.27 excl. VAT
/ Each
£ 1,392.32 incl. VAT
- Usually arrives within 14 working days
