References
FAG:NJ220-E-XL-TVP2
Rubix:158A0425
Manufacturer :0167348580000
EAN:4012801228022

Product details : FAG NJ220-E-XL-TVP2 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 3550 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3450 rpm |
| Basic static load, radial - C0r | 305000 N |
| Basic dynamic load, radial - Cr | 295000 N |
Show UNSPSC/ECL@SS
£ 190.78 excl. VAT
/ Each
£ 228.94 incl. VAT
- Usually arrives within 14 working days
