FAG NU207-E-XL-K-TVP2-C3 CYLINDRICAL ROLLER BEARING 0192385920030


Cylindrical roller bearing

References
fag:NU207-E-XL-K-TVP2-C3
rubix:229A4509
manufacturer :0192385920030
ean:4012801179201
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter72 mm
Width17 mm
See all Specifications

Product details : FAG NU207-E-XL-K-TVP2-C3 CYLINDRICAL ROLLER BEARING 0192385920030


Outer ring with two edges and a rimless inner ring. For use up to 120°C. Available in C3 set. Reinforced version (E). Window cage in glass-fiber reinforced polyamide PA66 (TVP2) or solid brass cage, in two parts, centered on the rollers (M1).

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter72 mm
Width17 mm
Bearing ClearanceC3
SealingOpen
SeriesNU2..-XL
CagePolyamide
Show UNSPSC/ECL@SS
£ 22.98 excl. VAT
/ Each
£ 27.58 incl. VAT
  • Usually arrives within 14 working days