FAG NJ2314-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 192256600000
Cylindrical roller bearing
See technical informationReferences
FAG:NJ2314-E-XL-TVP2
Rubix:229A1465
Manufacturer :0192256600000
EAN:4012801228848

Product details : FAG NJ2314-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 192256600000
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 4100 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 51 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3800 rpm |
| Basic static load, radial - C0r | 325000 N |
| Basic dynamic load, radial - Cr | 325000 N |
Show UNSPSC/ECL@SS
£ 178.87 excl. VAT
/ Each
£ 214.64 incl. VAT
- Delivery usually within ( 7 ) days
