Cylindrical roller bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistic Weight | 858 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU..-XL-M1 |
Cage | Brass |
Reference speed | 8100 rpm |
Limit speed | 15500 rpm |
Basic static load, radial - C0r | 65000 N |
Basic dynamic load, radial - Cr | 84000 N |
Usually arrives within 14 working days