References
INA:SL045024-D-PP
Rubix:105A3692
Manufacturer :0862193320000
EAN:4054364892753

Product details : INA CYL. NEEDLE BEARING SL045024-D-PP
Cylindrical roller bearing SL04..-D-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistic Weight | 6700 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Material | steel |
| Basic static load, radial - C0r | 740000 N |
| Basic dynamic load, radial - Cr | 410000 N |
Show UNSPSC/ECL@SS
£ 2,092.50 excl. VAT
/ Each
£ 2,511.00 incl. VAT
- In stock: Next day delivery
