SNR - Cylindrical Roller Bearing - NJ.221.E.G15
Inner diameter | 105 mm |
---|---|
Outer diameter | 190 mm |
Width | 36 mm |
Inner diameter | 105 mm |
---|---|
Outer diameter | 190 mm |
Width | 36 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nj200 |
Reference speed | 3400 rpm |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 323000 N |
Basic dynamic load, radial - Cr | 263000 N |
Usually arrives within 14 working days