Cylindrical roller bearing
Inner diameter | 440 mm |
---|---|
Outer diameter | 600 mm |
Width | 95 mm |
Logistic Weight | 95500 g |
---|---|
Inner diameter | 440 mm |
Outer diameter | 600 mm |
Width | 95 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | SL1829 |
Reference speed | 325 rpm |
Limit speed | 590 rpm |
Basic static load, radial - C0r | 4100000 N |
Basic dynamic load, radial - Cr | 2090000 N |
Usually arrives within 14 working days