Cylindrical roller bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 46 mm |
Logistic Weight | 10500 g |
---|---|
Inner diameter | 180 mm |
Outer diameter | 280 mm |
Width | 46 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu..-xl-m1 |
Cage | brass |
Reference speed | 2550 rpm |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 520000 N |
Basic dynamic load, radial - Cr | 425000 N |
Usually arrives within 14 working days