Cylindrical Roller Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 38x68x68 mm |
---|---|
Logistic Weight | 528,6 g |
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 38 mm |
Bearing Clearance | cn |
Series | nnf50 |
Material | bearing steel |
Cage | other |
Limit speed | 2000 rpm |
Basic static load, radial - C0r | 116000 N |
Basic dynamic load, radial - Cr | 85800 N |
In stock: Next day delivery