Cylindrical roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Logistic Weight | 1280 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 27 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU..-E-XL-M1 |
Material | Steel |
Cage | Brass |
Reference speed | 6000 rpm |
Limit speed | 11600 rpm |
Basic static load, radial - C0r | 114000 N |
Basic dynamic load, radial - Cr | 131000 N |
Usually arrives within 14 working days