Cylindrical Roller Bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 320 mm |
Width | 52 mm |
Logistics dimensions (L x W x H) | 52x320x320 mm |
---|---|
Logistic Weight | 18800 g |
Inner diameter | 180 mm |
Outer diameter | 320 mm |
Width | 52 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ2 |
Material | Bearing steel |
Reference speed | 2200 rpm |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 850000 N |
Basic dynamic load, radial - Cr | 720000 N |
Usually arrives within 14 working days