Cylindrical roller bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 27 mm |
Logistic Weight | 529 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 27 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu..-e-xl-tvp2 |
Cage | polyamide |
Reference speed | 7200 rpm |
Limit speed | 14200 rpm |
Basic static load, radial - C0r | 75000 N |
Basic dynamic load, radial - Cr | 86000 N |
Usually arrives within 14 working days