NTN NU2212EG1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2212EG1C3
See technical informationSee documentsReferences
NTN:NU2212EG1C3
Rubix:205A6425
EAN:4547359141191



Documents
Product details : NTN NU2212EG1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x28 mm |
|---|---|
| Logistic Weight | 1118 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 28 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 157000 N |
| Basic dynamic load, radial - Cr | 131000 N |
Show UNSPSC/ECL@SS
£ 87.52 excl. VAT
/ Each
£ 105.02 incl. VAT
- Usually arrives within 14 working days
